!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT DRUM, 37 IN, 60 GALLON ABSORBED PER KIT, WHITE

SPILL KIT DRUM, 37 IN, 60 GALLON ABSORBED PER KIT, WHITE

PIG

SPILL KIT DRUM, 37 IN, 60 GALLON ABSORBED PER KIT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT DRUM, 37 IN, 60 GALLON ABSORBED PER KIT, WHITE

SPILL KIT DRUM, 37 IN, 60 GALLON ABSORBED PER KIT, WHITE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,769.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT202
  • Mfr. Model # KIT202
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.0 lbs

Product Details

This KIT series spill kit is made of polypropylene and is white. It has a 95-gallon container capacity. Along with meeting the standards for 29 CFR, 40 CFR, 49 CFR, UN1H2/X295/S, this spill kit includes 10 36 x 60 inch polyethylene disposal bags bag20-1l, 10 inch external diameter, 3 inch x 10 foot blue absorbent sock, 16 inch external diameter, 3 x 48 inch blue absorbent sock, and more, emergency response handbook/instructions, 60 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeDrum
  • Container ColourWhite
  • Container Length31 1/2 in
  • Empty or FilledFilled
  • UN RatingUN1H2/X295/S
  • Includes Mounting FastenersNo
  • UV ResistantYes
  • Standards29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7, 40 CFR 122.26, 49 CFR 173.3(c)(1), UN1H2/X295/S
  • Fluids Absorbed - PillowsUniversal
  • Pad MaterialPolypropylene
  • Pad Width15 in
  • Pillow Length21 in
  • Pillow/Sock Filler MaterialCellulose, Vermiculite
  • Sock Diameter3 in
  • Includes(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (10) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (16) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (60) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (8) 17 in W x 21 in L x 2 in H Pig Absorbent Pillow (PIL201), Ext. dia 31.38 in x 41 1/2 in H Pig Overpack Salvage Drum (PAK72-5) WH), Instructions
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 60 gal
  • Container Capacity 95 gal
  • Container Height 41 1/2 in
  • Container Width 31 1/2 in
  • Lockable No
  • Product Weight 135 lb
  • Static Dissipative No
  • Series KIT
  • Fluids Absorbed - Pads Universal
  • Fluids Absorbed - Socks Universal
  • Pad Length 20 in
  • Pillow Height 2 in
  • Pillow Width 17 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Length 48 in, 120 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list