!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT,DRUM,30 GAL,YELLOW

SPILL KIT,DRUM,30 GAL,YELLOW

BRADY SPC ABSORBENTS

SPILL KIT,DRUM,30 GAL,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,DRUM,30 GAL,YELLOW

SPILL KIT,DRUM,30 GAL,YELLOW

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $625.57 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY120830
  • Mfr. Model # SKA30-TAA
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.73 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeDrum
  • Container ColourYellow
  • UN Rating1H2/X120/S
  • StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), TAA Complaint, UN Approved
  • Fluids Absorbed - PillowsUniversal
  • Pad Length19 in
  • Pillow Length9 in
  • Sock Diameter3 in
  • Includes(25) 15 in x 19 in Pads, (3) Disposal Bags, (6) 3 in x 12 ft Socks, (6) 9 in x 9 in Pillows, Handbook, Pair Goggles, Pair Nitrile Gloves
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 36 gal
  • Container Capacity 30 gal
  • Empty or Filled Filled
  • Includes Mounting Fasteners No
  • Fluids Absorbed - Pads Universal
  • Fluids Absorbed - Socks Universal
  • Pad Width 15 in
  • Pillow Width 9 in
  • Sock Length 144 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list