!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT DRUM, 21 IN, 21 GALLON ABSORBED PER KIT, GREEN

SPILL KIT DRUM, 21 IN, 21 GALLON ABSORBED PER KIT, GREEN

PIG

SPILL KIT DRUM, 21 IN, 21 GALLON ABSORBED PER KIT, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT DRUM, 21 IN, 21 GALLON ABSORBED PER KIT, GREEN

SPILL KIT DRUM, 21 IN, 21 GALLON ABSORBED PER KIT, GREEN

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $647.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT245
  • Mfr. Model # KIT245
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.6 lbs

Product Details

This KIT series spill kit is made of polypropylene and is green. It has a 30-gallon container capacity. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, this spill kit includes 25 15 x 20 inch absorbent mat pad, 4 17 x 21 x 2 inch absorbent pillow, four-inch external diameter, 3 inch x 10 foot blue absorbent sock, and more, emergency response handbook/instructions, and 25 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeDrum
  • Container ColourGreen
  • Container Length20 1/2 in
  • Empty or FilledFilled
  • Product Weight52 lb
  • Static DissipativeNo
  • SeriesKIT
  • Fluids Absorbed - PadsUniversal
  • Fluids Absorbed - SocksUniversal
  • Pad Length20 in
  • Pillow Height2 in
  • Pillow Width17 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Length120 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 21 gal
  • Container Capacity 30 gal
  • Container Height 25 in
  • Container Width 20 1/2 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Standards 40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - Pillows Universal
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Pillow Length 21 in
  • Pillow/Sock Filler Material Cellulose, Vermiculite
  • Sock Diameter 3 in
  • Includes (25) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (4) 17 in W x 21 in L x 2 in H Pig Absorbent Pillow (PIL201), (4) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 30 gal High-Visibility PE Container, Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list