!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT DRUM, 20 IN, 13 GALLON ABSORBED PER KIT, WHITE

SPILL KIT DRUM, 20 IN, 13 GALLON ABSORBED PER KIT, WHITE

PIG

SPILL KIT DRUM, 20 IN, 13 GALLON ABSORBED PER KIT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT DRUM, 20 IN, 13 GALLON ABSORBED PER KIT, WHITE

SPILL KIT DRUM, 20 IN, 13 GALLON ABSORBED PER KIT, WHITE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $654.38 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT411-01
  • Mfr. Model # KIT411-01
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.65 lbs

Product Details

This KIT series spill kit is made of polypropylene and is white. It has a 20-gallon container capacity. Along with meeting the standards for 29 CFR, 40 CFR, 49 CFR, UN1H2/X46/S, this spill kit includes 12 15 x 20 inch stat-mat absorbent pad, two inch external diameter, 8 x 18 inch sump skimmer, 3 inch external diameter, 3 inch x 10 foot oil-only absorbent boom bom406, and more, emergency response handbook/instructions, and 12 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil Based Liquids
  • Container TypeDrum
  • Container ColourWhite
  • Container Width23 in
  • LockableNo
  • Product Weight26 lb
  • Static DissipativeYes
  • SeriesKIT
  • Fluids Absorbed - BoomsOil-Only
  • Pad MaterialPolypropylene
  • Pad Width15 in
  • Pillow/Sock Outside Skin MaterialCo-Poly
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 13 gal
  • Container Capacity 20 gal
  • Container Height 19 in
  • Empty or Filled Filled
  • UN Rating UN1H2/X46/S
  • Includes Mounting Fasteners No
  • UV Resistant Yes
  • Standards 29 CFR 1910.120(j)(1)(vii), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1), UN1H2/X46/S
  • Fluids Absorbed - Pads Oil-Only
  • Pad Length 20 in
  • Pillow/Sock Filler Material Polypropylene
  • Includes (12) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (2) Ext. dia 8 in x 18 in L Pig Sump Skimmer (SKM403), (3) Ext. dia 3 in x 10 ft L Pig Oil-Only Absorbent Boom (BOM406), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), Ext. dia 23 in x 19 in H Pig Overpack Salvage Drum (PAK70(8) WH), Instructions
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list