SPILL KIT, 36 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW
SPILL KIT, 36 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spill kit is yellow. It has a 30-gallon container capacity. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, and UN, this spill kit includes 25 15 x 19 inch pads, three disposal bags, 6 3 inch x 12 foot socks, 6 9 x 9 inch pillows, handbook, goggles, nitrile gloves, emergency response handbook/instructions, and 25 pads.
Technical Specs
Item Spill Kit
Fluids Absorbed Harsh Chemicals
Container Type Drum
Container Colour Yellow
UN Rating 1H2/X120/S
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
Fluids Absorbed - Pillows Harsh Chemicals
Pad Length 19 in
Pillow Length 9 in
Sock Diameter 3 in
Includes (25) 15 in x 19 in Pads, (3) Disposal Bags, (6) 3 in x 12 ft Socks, (6) 9 in x 9 in Pillows, Handbook, Pair Goggles, Pair Nitrile Gloves
Product Type Spill Kit
Volume Absorbed Per Kit 36 gal
Container Capacity 30 gal
Empty or Filled Filled
Includes Mounting Fasteners No
Fluids Absorbed - Pads Harsh Chemicals
Fluids Absorbed - Socks Harsh Chemicals
Pad Width 15 in
Pillow Width 9 in
Sock Length 144 in
Country of Origin Varies
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$908.88
/ EACH
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$436.22
/ EACH