!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT CART, 38-3/4 IN, 40 GALLON ABSORBED PER KIT, BLUE

SPILL KIT CART, 38-3/4 IN, 40 GALLON ABSORBED PER KIT, BLUE

PIG

SPILL KIT CART, 38-3/4 IN, 40 GALLON ABSORBED PER KIT, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT CART, 38-3/4 IN, 40 GALLON ABSORBED PER KIT, BLUE

SPILL KIT CART, 38-3/4 IN, 40 GALLON ABSORBED PER KIT, BLUE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,150.40 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT459
  • Mfr. Model # KIT459
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Product Details

This KIT series spill kit is made of polypropylene and is blue. It has a 50-gallon container capacity. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, this spill kit includes two inch external diameter, 3 inch x 10 foot skimmer oil-only absorbent sock skm203, 2 oil-only lite-dry loose absorbent plp410, four-inch external diameter, 3 x 48 inch oil-only absorbent sock skm210, and more, emergency response handbook/instructions, granular sorbent, 70 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only
  • Container TypeCan
  • Container ColourBlue
  • Container Length29 in
  • Empty or FilledFilled
  • Product Weight96 lb
  • Static DissipativeYes
  • SeriesKIT
  • Fluids Absorbed - PadsOil-Only
  • Granular Sorbent Composition DetailCellulose
  • Pad MaterialPolypropylene
  • Pad Width15 in
  • Pillow/Sock Filler MaterialCellulose, Polypropylene
  • Sock Length48 in, 120 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 40 gal
  • Container Capacity 50 gal
  • Container Height 38 3/4 in
  • Container Width 23 1/2 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Standards 40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - Socks Oil-Only
  • Granular Sorbent Container Type Bag
  • Pad Length 20 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Diameter 3 in
  • Includes (2) Ext. dia 3 in x 10 ft L Pig Skimmer Oil-Only Absorbent Sock (SKM203), (2) Pig Oil-Only Lite-Dry Loose Absorbent (PLP410), (4) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (70) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), Instructions, Plastic Container with Wheels
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list