!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT, 4 GAL ABSORBED PER KIT, 3 3 IN D X 48 IN L SOCK/(8) 15 X 20 IN PAD

SPILL KIT, 4 GAL ABSORBED PER KIT, 3 3 IN D X 48 IN L SOCK/(8) 15 X 20 IN PAD

PIG

SPILL KIT, 4 GAL ABSORBED PER KIT, 3 3 IN D X 48 IN L SOCK/(8) 15 X 20 IN PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 4 GAL ABSORBED PER KIT, 3 3 IN D X 48 IN L SOCK/(8) 15 X 20 IN PAD

SPILL KIT, 4 GAL ABSORBED PER KIT, 3 3 IN D X 48 IN L SOCK/(8) 15 X 20 IN PAD

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT2200
  • Mfr. Model # KIT2200
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Product Details

This KIT series spill kit is made of polypropylene and is yellow. It has a five-gallon container capacity. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, this spill kit includes 2 18 x 30 inch polyethylene disposal bags, 3 inch external diameter, 3 x 48 inch blue absorbent sock, 6 2 x 6 inch tamper proof seal label, and more, emergency response handbook/instructions, 8 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeBucket
  • Container ColourYellow
  • Container Length12 in
  • Empty or FilledFilled
  • Product Weight8 lb
  • Static DissipativeNo
  • SeriesKIT
  • Fluids Absorbed - PadsUniversal
  • Pad MaterialPolypropylene
  • Pad Width15 in
  • Pillow/Sock Filler MaterialCellulose, Vermiculite
  • Sock Length48 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 4 gal
  • Container Capacity 5 gal
  • Container Height 14 1/2 in
  • Container Width 12 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Standards 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - Socks Universal
  • Pad Length 20 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Diameter 3 in
  • Includes (2) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (8) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), 5 gal Plastic Pail with Lid, Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list