FORMALDEHYDE SPILL KIT, WHITE, 9 GAL CAPACITY, 18 IN HEIGHT, 10 PADS INCLUDED
FORMALDEHYDE SPILL KIT, WHITE, 9 GAL CAPACITY, 18 IN HEIGHT, 10 PADS INCLUDED
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spill kit is white. It has a nine-gallon container capacity. Along with meeting the standards for UNSPSC, this portable spill kit includes one-pound bag granular, two-pound acid neutralizer, goggles, neoprene gloves, respirator, scoop and scraper, pads, disposal bags, granular sorbent, and 10 pads.
Technical Specs
Item Spill Kit
Fluids Absorbed Acids, Bodily Fluids, Caustics, Formaldehyde, Fuels, Lyes, Poisons, Solvents
Container Type Bucket
Container Colour White
Container Length 14 in
Lockable No
UV Resistant Yes
Fluids Absorbed - Pads Chemical
Granular Sorbent Container Type Bag
Pad Width 15 in
Product Type Portable Spill Kit
Neutralizes Chemical Type Acids
Container Capacity 9 gal
Container Height 18 in
Empty or Filled Filled
Static Dissipative No
Standards UNSPSC
Fluids Absorbed - Socks Chemical
Pad Length 19 in
Includes 1-LB Bag Granular, 2 LB Acid Neutralizer, Goggles, Neoprene Gloves, Respirator, Scoop and Scraper, Pads, Disposal Bags
Country of Origin United States
(subject to change)