SPILL KIT, SILVER, 7 GAL CAPACITY, 16 IN WIDTH, 4 IN HEIGHT, 15 PADS INCLUDED, OIL ONLY
SPILL KIT, SILVER, 7 GAL CAPACITY, 16 IN WIDTH, 4 IN HEIGHT, 15 PADS INCLUDED, OIL ONLY
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spill kit is silver. It has a seven-gallon container capacity. This spill kit includes disposal bag, emergency response guidebook, goggles, nitrile gloves, universal pads, universal socks, emergency response handbook/instructions, and 15 pads.
Technical Specs
Item Spill Kit
Fluids Absorbed Oil-Only
Container Type Bag
Container Colour Silver
Container Length 20 in
Empty or Filled Filled
UV Resistant Yes
Fluids Absorbed - Socks Oil-Only
Pad Width 15 in
Sock Length 4 ft
Product Type Spill Kit
Volume Absorbed Per Kit 7 gal
Container Capacity 7 gal
Container Height 4 in
Container Width 16 in
Lockable No
Fluids Absorbed - Pads Oil-Only
Pad Length 19 in
Sock Diameter 3 in
Includes Disposal Bag, Emergency Response Guidebook, Goggles, Nitrile Gloves, Universal Pads, Universal Socks
Country of Origin United States
(subject to change)