!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW

SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW

PIG

SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW

SPILL KIT, 10 GALLON ABSORBED PER KIT, YELLOW

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $378.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT420
  • Mfr. Model # KIT420
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.15 lbs

Product Details

This KIT series spill kit is made of polypropylene and is yellow. Along with meeting the standards for 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, this spill kit includes 28 15 x 20 inch Pig stat-mat absorbent pad, four-inch external diameter, 3 x 48 inch Pig oil-only absorbent sock skm210, 5 18 x 30 inch polyethylene disposal bags, vinyl bag, 28 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only
  • Container TypeBag
  • Container Height20 1/2 in
  • Container Width6 in
  • LockableNo
  • Includes Mounting FastenersNo
  • UV ResistantNo
  • Standards40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - SocksOil-Only
  • Pad Length20 in
  • Pillow/Sock Filler MaterialHydrophobic Cellulose
  • Sock Diameter3 in
  • Includes(28) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (4) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Spill Kit Vinyl Bag
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 10 gal
  • Container Colour Yellow
  • Container Length 17 in
  • Empty or Filled Filled
  • Product Weight 12 lb
  • Static Dissipative Yes
  • Series KIT
  • Fluids Absorbed - Pads Oil-Only
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Length 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list