!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT,74 GAL ABSORB,ORANGE

SPILL KIT,74 GAL ABSORB,ORANGE

NEW PIG

SPILL KIT,74 GAL ABSORB,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,74 GAL ABSORB,ORANGE

SPILL KIT,74 GAL ABSORB,ORANGE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,023.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT379OR
  • Mfr. Model # KIT379-OR
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Container TypeChest
  • Container ColourOrange
  • Container Length48 in
  • Empty or FilledFilled
  • Product Weight168 lb
  • Static DissipativeNo
  • SeriesKIT
  • Fluids Absorbed - PillowsHarsh Chemicals
  • Granular Sorbent Composition DetailPolypropylene
  • Pad MaterialPolypropylene
  • Pad Width15"
  • Pillow Length16 in
  • Pillow/Sock Filler MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(100) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (14) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (15) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (2) Pig HazMat Chemical Loose Absorbent (HA8010), (3) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (7) 17 in W x 16 in L x 2 in H Pig HazMat Chemical Absorbent Pillow (HR7015), 31 in W x 48 in L x 38 in H Pig Storage Chest (BOX40(6) OR), Instructions
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 74 gal
  • Container Capacity 112 gal
  • Container Height 37 3/4 in
  • Container Width 31 in
  • Lockable Yes
  • Includes Mounting Fasteners No
  • UV Resistant Yes
  • Fluids Absorbed - Pads Harsh Chemicals
  • Fluids Absorbed - Socks Chemicals
  • Granular Sorbent Container Type Bag
  • Pad Length 20 in
  • Pillow Height 2 in
  • Pillow Width 17 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Length 46 in, 120 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list