!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT,5 GAL ABSORB,YELLOW

SPILL KIT,5 GAL ABSORB,YELLOW

NEW PIG

SPILL KIT,5 GAL ABSORB,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,5 GAL ABSORB,YELLOW

SPILL KIT,5 GAL ABSORB,YELLOW

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $488.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT627
  • Mfr. Model # KIT627
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Kit5 gal
  • Container ColourYellow
  • Container Length26 in
  • Empty or FilledFilled
  • Product Weight9 lb
  • Static DissipativeYes
  • SeriesKIT
  • Fluids Absorbed - PadsOil-Only
  • Pad MaterialPolypropylene
  • Pad Width15"
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Length48 in
  • Product Type Spill Kit
  • Specialized Applications Truck
  • Container Type Portable Bag
  • Container Height 8 1/2 in
  • Container Width 9 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Standards 40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - Socks Oil-Only
  • Pad Length 20 in
  • Pillow/Sock Filler Material Hydrophobic Cellulose
  • Sock Diameter 3 in
  • Includes (15) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT215), (3) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Apron, Collapsible Container, Economy Goggle (GLS290-AF), Ext. dia 3 1/4 in x 1 3/4 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY237), Instructions, Lightstick, Neoprene Glove, Nylon Duffel Bag

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list