!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT,143 GAL ABSORB,BLACK

SPILL KIT,143 GAL ABSORB,BLACK

NEW PIG

SPILL KIT,143 GAL ABSORB,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,143 GAL ABSORB,BLACK

SPILL KIT,143 GAL ABSORB,BLACK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,821.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT204-02
  • Mfr. Model # KIT204-02
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 333.0 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeChest
  • Container Height30 1/2 in
  • Container Width44 in
  • LockableYes
  • Includes Mounting FastenersNo
  • UV ResistantYes
  • Standards40 CFR 112.7, 40 CFR 122.26
  • Fluids Absorbed - PillowsUniversal
  • Pad MaterialPolypropylene
  • Pad Width15"
  • Pillow Length21 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(150) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (17) 17 in W x 21 in L x 2 in H Pig Absorbent Pillow (PIL201), (18) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (224) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (55) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 44 in W x 48 in L x 30 1/2 in H Pig Empty Storage Box (BOX30 2 02), Instructions
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 143 gal
  • Container Colour Black
  • Container Length 48 in
  • Empty or Filled Filled
  • Product Weight 333 lb
  • Static Dissipative No
  • Series KIT
  • Fluids Absorbed - Pads Universal
  • Fluids Absorbed - Socks Universal
  • Pad Length 20 in
  • Pillow Height 2 in
  • Pillow Width 17 in
  • Pillow/Sock Filler Material Cellulose, Vermiculite
  • Sock Length 48 in, 120 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list