!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT,108 GAL ABSORB,BLACK

SPILL KIT,108 GAL ABSORB,BLACK

NEW PIG

SPILL KIT,108 GAL ABSORB,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT,108 GAL ABSORB,BLACK

SPILL KIT,108 GAL ABSORB,BLACK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,503.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT304
  • Mfr. Model # KIT304
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Container TypeChest
  • Container Height49-1/2"
  • Container Width44 in
  • LockableYes
  • Includes Mounting FastenersNo
  • UV ResistantYes
  • Fluids Absorbed - PadsHarsh Chemicals
  • Fluids Absorbed - SocksChemicals
  • Granular Sorbent Container TypeBag
  • Pad Length20 in
  • Pillow Height2 in
  • Pillow Width17 in
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Length46 in, 120 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 108 gal
  • Container Colour Black
  • Container Length 48 in
  • Empty or Filled Filled
  • Product Weight 258 lb
  • Static Dissipative No
  • Series KIT
  • Fluids Absorbed - Pillows Harsh Chemicals
  • Granular Sorbent Composition Detail Polypropylene
  • Pad Material Polypropylene
  • Pad Width 15"
  • Pillow Length 16 in
  • Pillow/Sock Filler Material Polypropylene
  • Sock Diameter 3 in, 5 in
  • Includes (100) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (15) 17 in W x 16 in L x 2 in H Pig HazMat Chemical Absorbent Pillow (HR7015), (2) Ext. dia 5 in x 10 ft L Pig HazMat Chemical Absorbent Dike (HA1010), (2) Pig HazMat Chemical Loose Absorbent (HA8010), (30) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (36) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (7) Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), 44 in W x 48 in L x 42 1/2 in H Pig Empty Storage Box (BOX30 2 01), Instructions
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list