!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORKLIFTABLE DRUM SPILL CONTAINMENT PLATFORM, FOR 2 DRUMS, 66 GAL CAPACITY, GREY

FORKLIFTABLE DRUM SPILL CONTAINMENT PLATFORM, FOR 2 DRUMS, 66 GAL CAPACITY, GREY

LITTLE GIANT

FORKLIFTABLE DRUM SPILL CONTAINMENT PLATFORM, FOR 2 DRUMS, 66 GAL CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORKLIFTABLE DRUM SPILL CONTAINMENT PLATFORM, FOR 2 DRUMS, 66 GAL CAPACITY, GREY

FORKLIFTABLE DRUM SPILL CONTAINMENT PLATFORM, FOR 2 DRUMS, 66 GAL CAPACITY, GREY

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,717.27 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35T605
  • Mfr. Model # SST-5125-66
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.0 lbs

Product Details

This forkliftable drum spill containment platform is made of steel and is grey. It has a 2,000-pound load capacity, 66-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA, OSHA, this spill deck includes 4-way forklift access, and can be used indoor. It measures 26 inch length x 51 inch width x 16 inch height.

Technical Specs

  • ItemForkliftable Drum Spill Containment Platform
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Height16 in
  • Includes DrainNo
  • Indoor/Outdoor UseIndoor
  • Length26 in
  • Low ProfileNo
  • Modular TypeNonmodular
  • Pallet ColourGrey
  • Product TypeSpill Deck
  • Recycled Content (%)No Recycled Content
  • StandardsEPA, OSHA
  • Supports EPA Compliance40 CFR 264.175
  • Usable Length25 in
  • Width51 in
  • For Number of 55 gal. Drums 2
  • Forklift Pockets 2-Way
  • Grate Material Steel
  • Includes 4-Way Forklift Access
  • Includes Overflow Bladder No
  • Inline Yes
  • Load Capacity 2,000 lb
  • Manufacturer Warranty 1 yr
  • Opening Type No Doors
  • Pallet Material Steel
  • Product Weight 171 lb
  • Spill Capacity 66 gal
  • Sump Connection Capability No
  • Supports SPCC Compliance Yes
  • Usable Width 51 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list