!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRUNG STEEL CONTAINMENT POOL, 20 GALLON CAPACITY, POLYETHYLENE, YELLOW

SPRUNG STEEL CONTAINMENT POOL, 20 GALLON CAPACITY, POLYETHYLENE, YELLOW

ULTRATECH

SPRUNG STEEL CONTAINMENT POOL, 20 GALLON CAPACITY, POLYETHYLENE, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRUNG STEEL CONTAINMENT POOL, 20 GALLON CAPACITY, POLYETHYLENE, YELLOW

SPRUNG STEEL CONTAINMENT POOL, 20 GALLON CAPACITY, POLYETHYLENE, YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT8020YEL
  • Mfr. Model # 8020-YEL
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This Ultra series sprung steel containment pool is made of polyethylene and is yellow. It has a 20-gallon spill capacity. This spring-open pop-up pool includes protective carrying case with handles for hanging, and can be used outdoor. It measures 28 inch length x 25 inch width x 8 inch height.

Technical Specs

  • ItemSprung Steel Containment Pool
  • Height8 in
  • Indoor/Outdoor UseOutdoor
  • MaterialPolyethylene
  • SeriesUltra
  • Sidewall Support MaterialSteel/Polyethylene
  • Product TypeSpring-Open Pop-Up Pool
  • Supports NPDES ComplianceYes
  • Width25 in
  • Colour Yellow
  • Includes Protective Carrying Case with Handles for Hanging
  • Length 28 in
  • Recycled Content (%) No Recycled Content
  • Shape Circle
  • Sidewall Type Auto-Rising
  • Spill Capacity, gal. 20 gal
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list