!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTAINMENT BERM, 4 X 4 X 0.3 FT, 39 GALLON CAPACITY, COPOLYMER 2000

CONTAINMENT BERM, 4 X 4 X 0.3 FT, 39 GALLON CAPACITY, COPOLYMER 2000

ULTRATECH

CONTAINMENT BERM, 4 X 4 X 0.3 FT, 39 GALLON CAPACITY, COPOLYMER 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTAINMENT BERM, 4 X 4 X 0.3 FT, 39 GALLON CAPACITY, COPOLYMER 2000

CONTAINMENT BERM, 4 X 4 X 0.3 FT, 39 GALLON CAPACITY, COPOLYMER 2000

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,779.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT8950
  • Mfr. Model # 8950
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This Wall Plus series containment berm is made of copolymer 2000 and is black/green. It has a 39-gallon spill capacity. This containment berm can be used both indoor and outdoor. It measures 4 feet length x 4 feet width x 3/10 feet height.

Technical Specs

  • ItemContainment Berm
  • Height3/10 ft
  • Length4 ft
  • Recycled Content (%)No Recycled Content
  • ShapeSquare
  • Sidewall TypeFoam
  • Spill Capacity, gal.39 gal
  • Supports NPDES ComplianceNo
  • Width4 ft
  • Colour Black, Green
  • Indoor/Outdoor Use Indoor, Outdoor
  • Material Copolymer 2000
  • Series Wall Plus
  • Sidewall Support Material Foam
  • Product Type Containment Berm
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list