!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL CONTAINMENT BERM, 4 X 6 FT, 179 GALLON CAPACITY, COPOLYMER 2000

SPILL CONTAINMENT BERM, 4 X 6 FT, 179 GALLON CAPACITY, COPOLYMER 2000

ULTRATECH

SPILL CONTAINMENT BERM, 4 X 6 FT, 179 GALLON CAPACITY, COPOLYMER 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL CONTAINMENT BERM, 4 X 6 FT, 179 GALLON CAPACITY, COPOLYMER 2000

SPILL CONTAINMENT BERM, 4 X 6 FT, 179 GALLON CAPACITY, COPOLYMER 2000

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,383.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT8208
  • Mfr. Model # 8208
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Product Details

This Ultra series spill containment berm is made of copolymer 2000 and is black. It has a 179-gallon spill capacity. Along with meeting the standards for Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations, this drive-in/out containment berm includes 11 inch x 36 inch repair matching material, and can be used outdoor. It measures 6 feet length x 4 feet width x 12 inch height.

Technical Specs

  • ItemSpill Containment Berm
  • Height12 in
  • Indoor/Outdoor UseOutdoor
  • MaterialCopolymer 2000
  • Recycled Content (%)No Recycled Content
  • ShapeRectangle
  • Sidewall TypeSpring Back Stakes
  • Spill Capacity, gal.179 gal
  • Supports EPA Compliance40 CFR 264.175
  • Supports SPCC ComplianceYes
  • Colour Black
  • Includes 11 in x 36 in Repair Matching Material
  • Length 6 ft
  • Material Thickness 30 mil
  • Series Ultra
  • Sidewall Support Material Polyurethane
  • Product Type Drive-In/Out Containment Berm
  • Standards Meets SPCC and EPA Container Storage Regulation 40 CFR 264. 175 Spill Containment Regulations
  • Supports NPDES Compliance Yes
  • Width 4 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list