!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIKE MAUL, 38 IN OVERALL L, 10 LB HEAD WT, STEEL

SPIKE MAUL, 38 IN OVERALL L, 10 LB HEAD WT, STEEL

WILTON

SPIKE MAUL, 38 IN OVERALL L, 10 LB HEAD WT, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIKE MAUL, 38 IN OVERALL L, 10 LB HEAD WT, STEEL

SPIKE MAUL, 38 IN OVERALL L, 10 LB HEAD WT, STEEL

WILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20PD95
  • Mfr. Model # 31036
  • UNSPSC # 27112005
  • CATALOGUE PAGE # 353
  • Shipping Weight 14.22 lbs

Technical Specs

  • ItemSpike Maul
  • FeaturesAnti-Vibe Neck, Lanyard Hole, No-Slip Grip, Safely Secure Hammer to Wrist or Stationary Object, Safety Plate Secures Head to Handle Preventing Head Dislodging, Steel Core Eliminates Breaking During Overstrikes, Thick Tapered Neck Absorbs Vibration Reducing Worker Fatigue, Unbreakable Technology, Vulcanized Rubber Handle for Secure Grip While Striking
  • Grip TypeNon Slip Textured Grip
  • Handle Length3 ft
  • Handle StyleStraight
  • Head Length15 in
  • Head Weight10 lb
  • Includes Hammer FaceHammer Face Included
  • Non-MagneticNot Non-Magnetic
  • Overall Length38 in
  • Anti-Vibration Handle Yes
  • Grip Material Rubber
  • Handle Colour Black
  • Handle Material Steel
  • Head Colour Green
  • Head Material Steel
  • Includes Cushioned Grip Yes
  • Includes Sheath Sheath Not Included
  • Non-Sparking Not Non-Sparking
  • Poll Style Hammer
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list