!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPEED REDUCER 56C 50-1

SPEED REDUCER 56C 50-1

DAYTON

SPEED REDUCER 56C 50-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPEED REDUCER 56C 50-1

SPEED REDUCER 56C 50-1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,860.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3GD56
  • Mfr. Model # 3GD56
  • UNSPSC # 26111503
  • CATALOGUE PAGE # 37
  • Shipping Weight 87.0 lbs

Technical Specs

  • ItemSpeed Reducer
  • Shaft OrientationRight Angle
  • Input RPM1750
  • Worm Center Distance3.25"
  • Frame56C
  • Nominal Ratio50:1
  • Max. Output Torque1,857 in.-lb.
  • Output Torque @ 3/4 HP870 in-lbs
  • Output Torque @ 1.5 HP1857 in-lbs
  • Number of Stages1
  • MountingAny Position Except Input Motor Shaft Up
  • Seal TypeDouble Lip
  • Pinion MaterialHardened Steel
  • Gear MaterialHardened and Ground Steel
  • Housing MaterialCast Iron
  • Single/Double Output/UniversalSingle Output
  • Output Shaft Dia.1 1/2 in
  • Speed Reducer Type C-Face
  • Duty Standard
  • Nominal Output RPM 35
  • Bore Dia. 5/8"
  • Overhung Load 1500 lb.
  • Max. Input HP 1.5
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 1 HP 1,199 in-lbs
  • Output Torque @ 2 HP 1,857 in-lbs
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Bearings Ball
  • Gear Type Worm
  • Worm Gear Material Bronze
  • Finish Powdered Epoxy Paint
  • Solid/Hollow Output Shaft Solid
  • Standards AGMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list