!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPARK PLUG SOCKET,9/16 IN,STEEL

SPARK PLUG SOCKET,9/16 IN,STEEL

MILWAUKEE

SPARK PLUG SOCKET,9/16 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPARK PLUG SOCKET,9/16 IN,STEEL

SPARK PLUG SOCKET,9/16 IN,STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48229550
  • Mfr. Model # 48-22-9550
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemSpark Plug Socket
  • FinishChrome
  • Socket DepthDeep
  • Socket Size9/16 in
  • MaterialChrome Vanadium Steel
  • Drive TypeHand
  • Includes InsulationNot Insulated
  • StandardsASME B107.17, ASME B107.34, ASME B107.4, ASTM B117, ASTM B571, ASTM D968-05
  • Wall Thickness3 3/64 mm
  • Drive Size 3/8 in
  • Measurement Type SAE
  • Socket Shape 6-Point
  • Tether Status Not Tether Capable
  • Bolt Clearance 8.4mm
  • Impact Rated Status Not Impact Rated
  • Overall Length 2.68 in
  • Voltage Rating Not Applicable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list