!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN END WRENCH SET, ALLOY STEEL, NATURAL, 8 TOOLS, 6 MM TO 19 MM HEAD SIZES

OPEN END WRENCH SET, ALLOY STEEL, NATURAL, 8 TOOLS, 6 MM TO 19 MM HEAD SIZES

WIHA

OPEN END WRENCH SET, ALLOY STEEL, NATURAL, 8 TOOLS, 6 MM TO 19 MM HEAD SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN END WRENCH SET, ALLOY STEEL, NATURAL, 8 TOOLS, 6 MM TO 19 MM HEAD SIZES

OPEN END WRENCH SET, ALLOY STEEL, NATURAL, 8 TOOLS, 6 MM TO 19 MM HEAD SIZES

WIHA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $595.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X341
  • Mfr. Model # 20093
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This open end wrench set weighs 1.4 pounds and is insulated. The handle is red and has a cushion grip style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, is not non-magnetic, and is not tether capable. This open end wrench set includes storage pouch.

Technical Specs

  • ItemOpen End Wrench Set
  • Number of Tools8
  • Opening Angle (Deg.)10 Degrees
  • Container TypeClamshell
  • Single End/Double EndSingle End
  • Handle TypeCushion Grip
  • Head Thickness1/4 in, 5/16 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in
  • Non-MagneticNot Non-Magnetic
  • RatchetingNot Ratcheting
  • ReversingNot Reversing
  • Handle ColourRed
  • Head TypeStandard
  • Wrench Length StyleStandard
  • StandardsASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
  • Weight1.4 lb
  • Material Alloy Steel
  • Head Size 6 mm, 7 mm, 8 mm, 10 mm, 13 mm, 14 mm, 17 mm, 19 mm
  • Insulated Insulated
  • Measurement Type Metric
  • Opening Type Rounded
  • Range of Lengths 3 51/64 in to 7 in
  • Nonsparking Not Non-Sparking
  • Tether Style Not Tether Capable
  • Corrosion Resistant Corrosion-Resistant
  • Container Colour Clear
  • Head Offset Angle 15 Degrees
  • Wrench Shape Straight
  • Includes Storage Pouch
  • Wrench Product Grouping Wrench Sets
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list