!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPADE DRILL BIT SET, 6 IN LENGTH, BRIGHT/UNCOATED, ¼ IN SHANK HEX, 3 DRILL BITS

SPADE DRILL BIT SET, 6 IN LENGTH, BRIGHT/UNCOATED, ¼ IN SHANK HEX, 3 DRILL BITS

BOSCH

SPADE DRILL BIT SET, 6 IN LENGTH, BRIGHT/UNCOATED, ¼ IN SHANK HEX, 3 DRILL BITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPADE DRILL BIT SET, 6 IN LENGTH, BRIGHT/UNCOATED, ¼ IN SHANK HEX, 3 DRILL BITS

SPADE DRILL BIT SET, 6 IN LENGTH, BRIGHT/UNCOATED, ¼ IN SHANK HEX, 3 DRILL BITS

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSDSB5003
  • Mfr. Model # DSB5003
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

Full cone threaded tip for fast and effortless drilling. Contoured paddle for fast chip removal. Hex shank power groove reduces slippage. Cleaner holes with the spur and reamer design.

Technical Specs

  • ItemCarbide-Tipped Drill Bit Set
  • Finish - MachiningBright (Uncoated)
  • Measurement SystemFractional Inch
  • Decimal Equivalent0.5, 0.75, 1
  • Largest Drill Bit Size1 in
  • For Tool TypeDrill Drivers
  • Cutting DirectionRight Hand
  • Shank Type - MachiningHex
  • Primary Material ApplicationWood
  • Drill Bit GroupingIndividual
  • Material - Machining Carbon Steel
  • Number of Drill Bits 3
  • Drill Bit Sizes Included 1/2 in, 3/4 in, 1 in
  • Smallest Drill Bit Size 1/2 in
  • Adjustable Blade No
  • Nail Cutting No
  • Overall Length 6 in
  • Shank Hex Size 1/4 in
  • Sub Brand Daredevil
  • Drill Bit Point Type Full-Cone Threaded Tip
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list