!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNIVERSAL/HAZMAT SORBENT ROLL, PREMIUM, YELLOW, 19 IN X 144 FT

UNIVERSAL/HAZMAT SORBENT ROLL, PREMIUM, YELLOW, 19 IN X 144 FT

CAN-ROSS

UNIVERSAL/HAZMAT SORBENT ROLL, PREMIUM, YELLOW, 19 IN X 144 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL/HAZMAT SORBENT ROLL, PREMIUM, YELLOW, 19 IN X 144 FT

UNIVERSAL/HAZMAT SORBENT ROLL, PREMIUM, YELLOW, 19 IN X 144 FT

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $855.80 / BALE

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGSBHMP91
  • Mfr. Model # SBHMP91
  • UNSPSC # 47131902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

Soak up most common fluids including oils with this premium quality universal hazardous material sorbent pad that is a yellow colour identifying it as hazardous waste. Each roll measures 19 inches x 144 feet.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedAcids, Bases
  • MaterialPolypropylene
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockYes
  • Package TypeBag
  • Width19 in
  • NeutralizingNo
  • FloatingNo
  • UV ResistantNo
  • WringableNot Wringable
  • Printed MessageNo Message
  • SeriesMRO Plus
  • Adhesive BackingNo
  • Product Type Sorbent Roll
  • Volume Absorbed per Pkg. 65 gal
  • Perforated No
  • Dimpled Yes
  • Coverstock Material Fine Fibre
  • Length 144 ft
  • Diameter 15 in
  • Flame Resistant No
  • Static Dissipative No
  • Foot Traffic No
  • Colour Yellow
  • Specialized Applications Chemical Industry, Healthcare, Industrial, MRO, Oil and Gas
  • Dispenser Box No
  • Leak Resistant Backing No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories