!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL SORBENT ROLL, PREMIUM, GREY, 38 IN X 144 FT

GENERAL SORBENT ROLL, PREMIUM, GREY, 38 IN X 144 FT

CAN-ROSS

GENERAL SORBENT ROLL, PREMIUM, GREY, 38 IN X 144 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL SORBENT ROLL, PREMIUM, GREY, 38 IN X 144 FT

GENERAL SORBENT ROLL, PREMIUM, GREY, 38 IN X 144 FT

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $664.66 / ROLL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGSBGMP90
  • Mfr. Model # SBGMP90
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 998
  • Shipping Weight 32.0 lbs

Product Details

Absorb spills with these premium quality grey general maintenance sorbent pads that are made to soak up non-aggressive industrial spills. Each pad measures 38 inches x 144 feet.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedNon Aggressive Fluids
  • MaterialPolypropylene
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockYes
  • Package TypeBag
  • Width38 in
  • NeutralizingNo
  • FloatingNo
  • UV ResistantNo
  • WringableNot Wringable
  • Printed MessageNo Message
  • SeriesMRO Plus
  • Adhesive BackingNo
  • Product Type Sorbent Roll
  • Volume Absorbed per Pkg. 57 gal
  • Perforated No
  • Dimpled Yes
  • Coverstock Material Fine Fibre
  • Length 144 ft
  • Diameter 15 in
  • Flame Resistant No
  • Static Dissipative No
  • Foot Traffic No
  • Colour Grey
  • Specialized Applications Healthcare, Industrial, MRO, Oil and Gas
  • Dispenser Box No
  • Leak Resistant Backing No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list