!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID-DECK FIBERWOOD GENERAL PURPOSE DOLLY, 600 LB LOAD CAPACITY, SOLID PLASTIC

SOLID-DECK FIBERWOOD GENERAL PURPOSE DOLLY, 600 LB LOAD CAPACITY, SOLID PLASTIC

APPROVED VENDOR

SOLID-DECK FIBERWOOD GENERAL PURPOSE DOLLY, 600 LB LOAD CAPACITY, SOLID PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID-DECK FIBERWOOD GENERAL PURPOSE DOLLY, 600 LB LOAD CAPACITY, SOLID PLASTIC

SOLID-DECK FIBERWOOD GENERAL PURPOSE DOLLY, 600 LB LOAD CAPACITY, SOLID PLASTIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48J079
  • Mfr. Model # 48J079
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

This solid-deck fibrewood general purpose dolly measures 24 inch width x 4 3/8 inch height x 31 7/8 inch length, and is black. It includes PVC edge protectors and is made out of wood. In addition, it has a 600-pound load capacity. It also features skidproof.

Technical Specs

  • ItemSolid-Deck Fibrewood General Purpose Dolly
  • Deck Length35 7/8 in
  • Deck Height5 1/2 in
  • Deck SurfaceTextured
  • ColourBlack
  • Frame MaterialWood
  • Includes Tow EyeWithout Towing Eye
  • Securing MechanismStrap
  • FeaturesSkidproof
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel/Tread MaterialPlastic
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Overall Length31 7/8 in
  • Overall Height4 3/8 in
  • Load Capacity 600 lb
  • Deck Width 24 in
  • Deck Material Wood
  • Deck Style Solid
  • End Style Flush
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Connectable Ends No Connectable Ends
  • Caster Wheel Width 1 1/4 in
  • Caster Wheel Type Solid
  • Caster Wheel Dia. 4 in
  • Includes PVC Edge Protectors
  • Overall Width 24 in
  • Brake Type No Caster Brake
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list