!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID-DECK DRUM DOLLY, 900 LB LOAD CAPACITY, FOR 5 GAL TO 55 GAL CNTNR CAPACITY, SQUARE

SOLID-DECK DRUM DOLLY, 900 LB LOAD CAPACITY, FOR 5 GAL TO 55 GAL CNTNR CAPACITY, SQUARE

APPROVED VENDOR

SOLID-DECK DRUM DOLLY, 900 LB LOAD CAPACITY, FOR 5 GAL TO 55 GAL CNTNR CAPACITY, SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID-DECK DRUM DOLLY, 900 LB LOAD CAPACITY, FOR 5 GAL TO 55 GAL CNTNR CAPACITY, SQUARE

SOLID-DECK DRUM DOLLY, 900 LB LOAD CAPACITY, FOR 5 GAL TO 55 GAL CNTNR CAPACITY, SQUARE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $435.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6FVJ2
  • Mfr. Model # 6FVJ2
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 625
  • Shipping Weight 38.0 lbs

Product Details

This solid-deck drum dolly measures 24 1/4 inch width x 6 inch height x 24 1/4 inch depth and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 900-pound load capacity, a straight handle, weighs 38.5 pounds. It also features 24 inch handle, 24 1/4 inch l, 24 1/4 inch w, square deck.

Technical Specs

  • ItemSolid-Deck Drum Dolly
  • For Cntnr Cap5 gal to 55 gal
  • Deck ShapeSquare
  • For Container MaterialPlastic, Steel
  • For Maximum Container Height34 1/2 in
  • Frame MaterialSteel
  • Frame FinishPowder Coated
  • Includes Tilt PedalWithout Tilt Pedal
  • Handle TypeStraight
  • Caster Wheel Width1 1/4 in
  • Caster Wheel BearingsPlain
  • Caster/Wheel Mounting LocationStandard
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • Features24 in Handle, 24 1/4 in L, 24 1/4 in W, Square Deck
  • Overall Depth24 1/4 in
  • Overall Width24 1/4 in
  • Method of ConstructionWelded
  • Caster Frame MaterialSteel
  • Caster Mounting Plate Size3 5/8 in x 2 1/2 in
  • Load Capacity 900 lb
  • Deck Height 6 in
  • Deck Type Solid
  • For Maximum Container Diameter 23 in
  • Adjustment Type Not Adjustable
  • Frame Gauge 11 ga
  • Securing Mechanism No Securing Mechanism
  • Colour Red
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Plastic
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Caster Brake
  • Assembled Assembled
  • Lip Height 2 1/8 in
  • Overall Height 6 in
  • Weight 38.5 lb
  • Axle Dia. 3/8 in
  • Caster Mounting Height 3 3/8 in
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list