SOLENOID VALVE: 4-WAY, ⅜ IN PIPE, 120V AC, WATERTIGHT WITH OUT JUNCTION BOX, PTFE SEAL
SOLENOID VALVE: 4-WAY, ⅜ IN PIPE, 120V AC, WATERTIGHT WITH OUT JUNCTION BOX, PTFE SEAL
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Comparer
Informations sur le produit
This solenoid valve is for use with analytical and diagnostic equipment, biofuel and heating systems, dust collector systems, heating equipment, refining applications, air, inert gases, light oil, and water. In addition, it meets the standards for CSA and UL. It measures 4 7/16 inch height x 1 15/16 inch width x 2 1/16 inch length, is made of stainless steel, with a PTFE seal, a namur mount valve, and is 120V AC.
Spécifications techniques
Item Solenoid Valve
Valve Type NAMUR Mount
Orifice Diameter 3/16 in
Coefficient of Volume (Cv) 0.7
Seal Material PTFE
Coil Enclosure Watertight without Junction Box
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 100 psi
Valve Positions 2-Position
Thread Type Pipe
Ambient Temperature - Maximum 125 Degrees F
Environmental Rating Indoor, Outdoor
Inlet Connection Type NPTF
Standards CSA, UL Listed
Overall Length 2 1/16 in
Includes Coil Coil Included
Includes Seal Seal Included
IP Rating IP66
Operating Pressure Differential Light Oil - Minimum 0 psi
Frequency 60 Hz
Outlet Connection Type NPTF
Valve Ways 4-Way
Nominal Pipe Size 3/8 in
Body Material Stainless Steel
Operating Pressure Differential Air/Inert Gas - Maximum 125 psi
Voltage 120V AC
For Media Air, Inert Gases, Light Oil, Water
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 160 Degrees F
Operating Pressure Differential Light Oil - Maximum 100 psi
Operation Type Direct Acting
Ambient Temperature - Minimum 32 Degrees F
Coil Insulation Class F
Electrical Connections 1/2 in Conduit with 18 in Leads
NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Overall Width 1 15/16 in
Overall Height 4 7/16 in
Wattage 20.1 W
Application Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications
Mounting Orientation Horizontal, Vertical
Operating Pressure Differential Water - Minimum 0 psi
Operating Pressure Differential Air/Inert Gas - Minimum 0 psi
Pays d’origine Mexico
(sous réserve de modification)