!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE COIL: GEN PURPOSE WITH OUT JUNCTION BOX, F, 120V AC, 15.4 WATT, 18 IN LEADS

SOLENOID VALVE COIL: GEN PURPOSE WITH OUT JUNCTION BOX, F, 120V AC, 15.4 WATT, 18 IN LEADS

ASCO

SOLENOID VALVE COIL: GEN PURPOSE WITH OUT JUNCTION BOX, F, 120V AC, 15.4 WATT, 18 IN LEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE COIL: GEN PURPOSE WITH OUT JUNCTION BOX, F, 120V AC, 15.4 WATT, 18 IN LEADS

SOLENOID VALVE COIL: GEN PURPOSE WITH OUT JUNCTION BOX, F, 120V AC, 15.4 WATT, 18 IN LEADS

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $552.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44U341
  • Mfr. Model # 099257-001-G*
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

This 15.4 watt solenoid valve coil is 24V AC with 18-inch leads and it is also for general purpose use.

Technical Specs

  • ItemSolenoid Valve Coil
  • Coil Insulation ClassF
  • Voltage120V AC
  • NEMA Enclosure Rating1
  • Coil Enclosure General Purpose without Junction Box
  • Electrical Connections 18 in Leads
  • Wattage 15.4 W
  • Frequency 60 Hz
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list