Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This solenoid valve is for use with boilers, burners, car wash equipment, compressors, dishwashing/laundry equipment, food processing and many others, pumps, air, inert gases, light oil, and water. In addition, it meets the standards for CSA and UL. It measures 3⅛-inch height x 1 15/16 inch width x 2 13/16 inch length, is made of brass, with an NBR seal, a high flow valve, and is 220V AC/240V AC.
Spécifications techniques
ItemSolenoid Valve
Valve Starting ConfigurationNormally Closed
Nominal Pipe Size1/4 in
Body MaterialBrass
Operating Pressure Differential Air/Inert Gas - Maximum210 psi
Voltage220V AC, 240V AC
For MediaAir, Inert Gases, Light Oil, Water
Operating Pressure Differential Hot Water - MaximumNot Rated