!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 12V DC, WATERTIGHT, HIGH FLOW

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 12V DC, WATERTIGHT, HIGH FLOW

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 12V DC, WATERTIGHT, HIGH FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 12V DC, WATERTIGHT, HIGH FLOW

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 12V DC, WATERTIGHT, HIGH FLOW

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EKU7
  • Mfr. Model # 8210G095
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1802
  • Shipping Weight 2.4 lbs

Product Details

This solenoid valve is for use with air compressors, car wash equipment, industrial water control, laundry equipment, pumps, air, inert gases, light oil, and water. In addition, it meets the standards for UL. It measures 4⅛-inch height x 2 5/16 inch width x 3 inch length, is made of brass, with an NBR seal, a high flow valve, and is 12V DC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size3/4 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum150 psi
  • Voltage12V DC
  • For MediaAir, Inert Gases, Light Oil, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum180 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Operation TypePilot Operated
  • Ambient Temperature - Minimum14 Degrees F
  • Coil Insulation ClassF
  • Electrical Connections1/2 in Conduit Hub
  • NEMA Enclosure Rating1, 2, 3, 3S, 4, 4X
  • Overall Width2 5/16 in
  • Overall Height4 1/8 in
  • Wattage10.1 W
  • ApplicationAir Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
  • Mounting OrientationVertical
  • Operating Pressure Differential - Maximum150 psi
  • Frequency50 Hz, 60 Hz
  • Outlet Connection TypeNPTF
  • Valve Ways 2-Way
  • Valve Type High Flow
  • Orifice Diameter 3/4 in
  • Coefficient of Volume (Cv) 5
  • Seal Material NBR
  • Coil Enclosure Watertight
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 150 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Maximum 140 Degrees F
  • Environmental Rating Indoor, Outdoor
  • Inlet Connection Type NPTF
  • Standards UL Listed
  • Overall Length 3 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • IP Rating IP66
  • Response Time 1 sec
  • Operating Pressure Differential Water - Minimum 0 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum 0 psi
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list