!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EKR9
  • Mfr. Model # 8210G002V
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1800
  • Shipping Weight 1.85 lbs

Product Details

This solenoid valve is for use with air compressors, car wash equipment, industrial water control, laundry equipment, pumps, air, inert gases, light oil, and water. In addition, it measures 3 15/16 inch height x 2 5/16 inch width x 3 inch length, is made of brass, with a FKM seal, a high flow valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/2 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum200 psi
  • Voltage110V AC, 120V AC
  • For MediaAir, Inert Gases, Light Oil, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum180 Degrees F
  • Operating Pressure Differential Light Oil - Maximum135 psi
  • Operation TypePilot Operated
  • Ambient Temperature - Minimum14 Degrees F
  • Coil Insulation ClassF
  • Electrical Connections1/2 in Conduit Hub
  • NEMA Enclosure Rating1, 2, 3, 3S, 4, 4X
  • Overall Length3 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • IP RatingIP66
  • Response Time1 sec
  • Operating Pressure Differential Light Oil - Minimum5 psi
  • Frequency50 Hz, 60 Hz
  • Outlet Connection TypeNPTF
  • Valve Ways 2-Way
  • Valve Type High Flow
  • Orifice Diameter 5/8 in
  • Coefficient of Volume (Cv) 4
  • Seal Material FKM
  • Coil Enclosure Watertight
  • Operating Pressure Differential - Minimum 5 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 150 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Maximum 140 Degrees F
  • Environmental Rating Indoor, Outdoor
  • Inlet Connection Type NPTF
  • Overall Width 2 5/16 in
  • Overall Height 3 15/16 in
  • Wattage 6.1 W
  • Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
  • Mounting Orientation Vertical
  • Operating Pressure Differential - Maximum 200 psi
  • Operating Pressure Differential Water - Minimum 5 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum 5 psi
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list