!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 24V DC, EXPLOSION PROOF/WATERTIGHT

SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 24V DC, EXPLOSION PROOF/WATERTIGHT

REDHAT

SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 24V DC, EXPLOSION PROOF/WATERTIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 24V DC, EXPLOSION PROOF/WATERTIGHT

SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 24V DC, EXPLOSION PROOF/WATERTIGHT

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,530.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44U317
  • Mfr. Model # EF8316G302
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

This solenoid valve is for use with controlling air, inert gas, liquids, air, inert gases. In addition, it meets the standards for CE, CSA. It measures 5½ inch height x 2 1/16 inch width x 3¼ inch length, is made of brass, with an NBR seal, a diaphragm poppet valve, and is 24V DC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size3/8 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum150 psi
  • Voltage24V DC
  • For MediaAir, Inert Gases
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum140 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Operation TypeDirect Acting
  • Coil Insulation ClassF
  • Inlet Connection TypeNPTF
  • StandardsCE, CSA
  • Overall Length3 1/4 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • Outlet Connection TypeNPTF
  • Valve Ways 3-Way
  • Valve Type Diaphragm Poppet
  • Orifice Diameter 5/16 in
  • Coefficient of Volume (Cv) 1.8
  • Seal Material NBR
  • Coil Enclosure Explosion Proof, Watertight
  • Operating Pressure Differential - Minimum 15 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum Not Rated
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Electrical Connections 1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Width 2 1/16 in
  • Overall Height 5 1/2 in
  • Wattage 0.55 W
  • Application Controlling Air, Inert Gas, Liquids
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list