!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 110V AC/120V AC, DIAPHRAGM POPPET

SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 110V AC/120V AC, DIAPHRAGM POPPET

REDHAT

SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 110V AC/120V AC, DIAPHRAGM POPPET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 110V AC/120V AC, DIAPHRAGM POPPET

SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅜ IN PIPE, 110V AC/120V AC, DIAPHRAGM POPPET

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $844.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24W665
  • Mfr. Model # 8316G054120/60,110/50DA
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1801
  • Shipping Weight 4.35 lbs

Product Details

This solenoid valve is for use with controlling air, inert gas, liquids, air, inert gases, water. In addition, it meets the standards for CE, CSA. It measures 5 3/32 inch height x 4 13/16 inch width x 2¾ inch length, is made of brass, with an NBR seal, a diaphragm poppet valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size3/8 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum150 psi
  • Voltage110V AC, 120V AC
  • For MediaAir, Inert Gases, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum180 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Operation TypePilot Operated
  • Coil Insulation ClassF
  • Electrical Connections1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating1, 2, 3, 3S, 4, 4X
  • Overall Width4 13/16 in
  • Overall Height5 3/32 in
  • Wattage6.1 W
  • ApplicationControlling Air, Inert Gas, Liquids
  • Mounting OrientationHorizontal, Vertical
  • Operating Pressure Differential Water - Minimum10 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum10 psi
  • Valve Ways 3-Way
  • Valve Type Diaphragm Poppet
  • Orifice Diameter 5/8 in
  • Coefficient of Volume (Cv) 2.5
  • Seal Material NBR
  • Coil Enclosure Watertight without Junction Box
  • Operating Pressure Differential - Minimum 10 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 125 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Environmental Rating Corrosive
  • Inlet Connection Type Pipe
  • Standards CE, CSA
  • Overall Length 2 3/4 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • IP Rating IP66
  • Operating Pressure Differential Light Oil - Minimum 10 psi
  • Frequency 60 Hz
  • Outlet Connection Type Pipe
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list