!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 4-WAY, ¼ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT WITH OUT JUNCTION BOX

SOLENOID VALVE: 4-WAY, ¼ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT WITH OUT JUNCTION BOX

REDHAT

SOLENOID VALVE: 4-WAY, ¼ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT WITH OUT JUNCTION BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 4-WAY, ¼ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT WITH OUT JUNCTION BOX

SOLENOID VALVE: 4-WAY, ¼ IN PIPE SIZE, 110V AC/120V AC, WATERTIGHT WITH OUT JUNCTION BOX

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $668.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3UM30
  • Mfr. Model # 8345H003
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1806
  • Shipping Weight 2.0 lbs

Product Details

This solenoid valve is for use with analytical and diagnostic equipment, biofuel and heating systems, refineries, air, inert gases, light oil, and water. In addition, it meets the standards for CSA, SIL, UL. It measures 4 11/16 inch height x 2 1/16 inch width x 3 inch length, is made of brass, with an NBR seal, a namur mount valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve TypeNAMUR Mount
  • Orifice Diameter1/16 in
  • Coefficient of Volume (Cv)0.09
  • Seal MaterialNBR
  • Coil EnclosureWatertight without Junction Box
  • Operating Pressure Differential - Minimum10 psi
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Operating Pressure Differential Water - MaximumNot Rated
  • Valve Positions2-Position
  • Thread TypePipe
  • Environmental RatingHazardous, Indoor, Outdoor
  • Inlet Connection TypeNPTF
  • StandardsCSA, SIL, UL Listed
  • Overall Length3 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • IP RatingIP66
  • Actuator TypeSingle Air Pilot
  • Frequency60 Hz
  • Outlet Connection TypeNPTF
  • Valve Ways 4-Way
  • Nominal Pipe Size 1/4 in
  • Body Material Brass
  • Operating Pressure Differential Air/Inert Gas - Maximum 150 psi
  • Voltage 110V AC, 120V AC
  • For Media Air, Inert Gases, Light Oil, Water
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Fluid Temperature - Maximum 180 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Operation Type Pilot Operated
  • Coil Insulation Class F
  • Electrical Connections 1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 2 1/16 in
  • Overall Height 4 11/16 in
  • Wattage 10.1 W
  • Application Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Refineries
  • Mounting Orientation Horizontal, Vertical
  • Operating Pressure Differential Light Oil - Minimum 10 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum 10 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list