!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE BODY: 3-WAY, CONFIGURABLE, ¼ IN PIPE, BRASS BODY, NBR SEAL, NPT X NPT

SOLENOID VALVE BODY: 3-WAY, CONFIGURABLE, ¼ IN PIPE, BRASS BODY, NBR SEAL, NPT X NPT

DAYTON

SOLENOID VALVE BODY: 3-WAY, CONFIGURABLE, ¼ IN PIPE, BRASS BODY, NBR SEAL, NPT X NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE BODY: 3-WAY, CONFIGURABLE, ¼ IN PIPE, BRASS BODY, NBR SEAL, NPT X NPT

SOLENOID VALVE BODY: 3-WAY, CONFIGURABLE, ¼ IN PIPE, BRASS BODY, NBR SEAL, NPT X NPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4A704
  • Mfr. Model # 008604
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This solenoid valve body is for use with air, light oil, and water. It is compatible with the following brand(s): Dayton. In addition, it measures 4 inch height x 1½ inch length, and is made of brass, with an NBR seal.

Technical Specs

  • ItemSolenoid Valve Body
  • Valve Positions2-Position
  • Body MaterialBrass
  • Orifice Diameter3/32 in
  • Operating Pressure Differential - Minimum0 psi
  • Operating Pressure Differential Water - Maximum40 psi
  • Environmental RatingIndoor, Outdoor
  • Seal MaterialNBR
  • Operating Pressure Differential Light Oil - Maximum40 psi
  • Operation TypeDirect Acting
  • Mounting OrientationHorizontal, Vertical
  • Product TypeIndustrial Solenoid Valve
  • Overall Height4 in
  • Safe Working Water Pressure500 psi
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Inlet Connection TypeNPT
  • Valve Ways 3-Way
  • Valve Starting Configuration Configurable
  • Nominal Pipe Size 1/4 in
  • Coefficient of Volume (Cv) 0.17, 0.22
  • Operating Pressure Differential Air/Inert Gas - Maximum 40 psi
  • Fluid Temperature - Maximum 180 Degrees F
  • For Media Air, Light Oil, Water
  • Thread Type NPTF
  • Valve Body Style Straight
  • Operating Temperature - Maximum 180 Degrees F
  • Valve Design 3-Way
  • Compatible with Brand Dayton
  • Overall Length 1 1/2 in
  • Airflow - Maximum 11.9 scfm
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Outlet Connection Type NPT
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list