!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE, 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24 V DC, EXPLOSION PROOF, REMOTE PILOT

SOLENOID VALVE, 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24 V DC, EXPLOSION PROOF, REMOTE PILOT

ASCO

SOLENOID VALVE, 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24 V DC, EXPLOSION PROOF, REMOTE PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE, 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24 V DC, EXPLOSION PROOF, REMOTE PILOT

SOLENOID VALVE, 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24 V DC, EXPLOSION PROOF, REMOTE PILOT

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HTP2
  • Mfr. Model # EF8551A001MS
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationConfigurable
  • Nominal Pipe Size1/4 in
  • Body MaterialAluminum
  • Operating Pressure Differential Air/Inert Gas - Maximum150 psi
  • Voltage24V DC
  • For MediaAir, Inert Gases
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum77 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Operation TypePilot Operated
  • Ambient Temperature - Minimum-76 Degrees F
  • Coil Insulation ClassF
  • Electrical Connections18" Leads
  • NEMA Enclosure Rating3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Width1 3/4 in
  • Overall Height1 5/16 in
  • Wattage6.9 W
  • ApplicationChemicals, Refining, Food and Beverage Applications, Life Science Processing
  • Actuator TypeSingle Air Pilot
  • Operating Pressure Differential Light Oil - Minimum30 psi
  • Frequency60 Hz
  • Outlet Connection TypeNPTF
  • Valve Ways 3-Way
  • Valve Type Remote Pilot
  • Orifice Diameter 1/4 in
  • Coefficient of Volume (Cv) 0.86
  • Seal Material NBR
  • Coil Enclosure Explosion Proof
  • Operating Pressure Differential - Minimum 30 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum Not Rated
  • Valve Positions 2-Position
  • Thread Type NPT
  • Ambient Temperature - Maximum 176 Degrees F
  • Environmental Rating Corrosive, Hazardous, Indoor, Outdoor
  • Inlet Connection Type NPTF
  • Standards ATEX, SIL
  • Overall Length 7 9/16 in
  • Includes Coil Yes
  • Includes Seal Yes
  • Mounting Orientation Horizontal or Vertical
  • Operating Pressure Differential - Maximum 150 psig
  • Operating Pressure Differential Water - Minimum 30 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum 30 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list