SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, 1¼ IN PIPE SIZE, BRASS BODY, EPM SEAL
SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, 1¼ IN PIPE SIZE, BRASS BODY, EPM SEAL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This solenoid valve body is for use with air, light oil, steam, and water. It is compatible with the following brand(s): Dayton. In addition, it meets the standards for UL. It measures 5 25/32 inch height x 4 9/16 inch length, and is made of brass, with an EPM seal.
Technical Specs
Item Solenoid Valve Body
Valve Positions 2-Position
Body Material Brass
Orifice Diameter 1 1/4 in
Operating Pressure Differential - Minimum 5 psi
Operating Pressure Differential Water - Maximum 150 psi
Environmental Rating Indoor, Outdoor
Seal Material EPM
Operating Pressure Differential Light Oil - Maximum 150 psi
Operation Type Pilot Operated
Safe Working Steam Pressure 300 psi
Valve Design 2-Way
Standards UL Listed
Overall Height 5 25/32 in
Safe Working Water Pressure 300 psi
Operating Pressure Differential Steam - Maximum Not Rated
Inlet Connection Type FPT
Valve Ways 2-Way
Valve Starting Configuration Normally Closed
Nominal Pipe Size 1 1/4 in
Coefficient of Volume (Cv) 16
Operating Pressure Differential Air/Inert Gas - Maximum Not Rated
Fluid Temperature - Maximum 400 Degrees F
For Media Air, Light Oil, Steam, Water
Thread Type Pipe
Valve Body Style Straight
Operating Temperature - Maximum 400 Degrees F
Mounting Orientation Horizontal, Vertical
Product Type Industrial Solenoid Valve
Compatible with Brand Dayton
Overall Length 4 9/16 in
Steam Capacity 3,951 lb/hr
Operating Pressure Differential Hot Water - Maximum Not Rated
Outlet Connection Type FPT
Country of Origin Mexico
(subject to change)