!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, LEVER ACTUATION

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, LEVER ACTUATION

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, LEVER ACTUATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, LEVER ACTUATION

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, LEVER ACTUATION

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $945.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LBG6
  • Mfr. Model # JB8266D023L
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

This solenoid valve is for use with for on-off control of fuel oil in commercial and industrial oil burners, fuel oil. In addition, it meets the standards for CSA, FM and UL. It measures 4½ inch height x 2 3/16 inch width x 4 11/16 inch length, is made of brass, with a stainless steel seal, a lever actuation valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size3/8 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - MaximumNot Rated
  • Voltage110V AC, 120V AC
  • For MediaFuel Oil
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum225 Degrees F
  • Operating Pressure Differential Light Oil - Maximum110 psi
  • Ambient Temperature - Minimum95 Degrees F
  • Coil Insulation ClassF
  • Electrical Connections18 in Leads
  • NEMA Enclosure Rating1
  • Overall Width2 3/16 in
  • Overall Height4 1/2 in
  • Wattage15.4 W
  • ApplicationFor On-Off Control of Fuel Oil in Commercial and Industrial Oil Burners
  • Frequency60 Hz
  • Valve Ways 2-Way
  • Valve Type Lever Actuation
  • Orifice Diameter 1/4 in
  • Coefficient of Volume (Cv) 1.2
  • Seal Material Stainless Steel
  • Coil Enclosure General Purpose with Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 110 psi
  • Valve Positions 2-Position
  • Ambient Temperature - Maximum 104 Degrees F
  • Environmental Rating Indoor, Outdoor
  • Inlet Connection Type Pipe
  • Standards CSA, FM, UL Listed
  • Overall Length 4 11/16 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • Operating Pressure Differential - Maximum 110 psi
  • Outlet Connection Type Pipe

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list