Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This solenoid valve is for use with boilers, burners, car wash equipment, compressors, dishwashing/laundry equipment, food processing, pumps, aggressive gases/liquids, air, ammonia, biodiesel fuel, cryogenic fluids, fuel oil, hot water, inert gases, light oil, liquid propane/natural gas, oxygen, steam, and water. In addition, it meets the standards for CE, CSA, FM and UL. It measures 2 27/32 x 1 11/16 x 1 9/16 inch, is made of brass, with a FKM seal, a high flow valve, and is 110/120V AC.
Spécifications techniques
ItemSolenoid Valve
Valve Starting ConfigurationNormally Closed
Nominal Pipe Size1/4 in
Body MaterialBrass
Operating Pressure Differential Air/Inert Gas - Maximum500 psi
Voltage110V AC, 120V AC
Coil EnclosureGeneral Purpose without Junction Box, Watertight