!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 2 IN PIPE SIZE, 110V AC/120V AC, WITH JUNCTION BOX

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 2 IN PIPE SIZE, 110V AC/120V AC, WITH JUNCTION BOX

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 2 IN PIPE SIZE, 110V AC/120V AC, WITH JUNCTION BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 2 IN PIPE SIZE, 110V AC/120V AC, WITH JUNCTION BOX

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 2 IN PIPE SIZE, 110V AC/120V AC, WITH JUNCTION BOX

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,311.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YEL0
  • Mfr. Model # JB8214280CSA
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Product Details

This solenoid valve is for use with finishing, low gas supply, painting, space constrained, air, inert gases, liquid propane/natural gas, oxygen. In addition, it meets the standards for CSA, FM and UL. It measures 7⅝ inch height x 6 5/16 inch width x 6⅜ inch length, is made of aluminum, with an NBR seal, a high flow gas shut off valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size2 in
  • Body MaterialAluminum
  • Operating Pressure Differential Air/Inert Gas - Maximum5 psi
  • Seal MaterialNBR
  • Coil EnclosureGeneral Purpose with Junction Box
  • Operating Pressure Differential - Minimum0 psi
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Operating Pressure Differential Water - Maximum5 psi
  • Valve Positions2-Position
  • Thread TypePipe
  • Ambient Temperature - Maximum140 Degrees F
  • Coil Insulation ClassF
  • Electrical Connections1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating1
  • Overall Width6 5/16 in
  • Overall Height7 5/8 in
  • Wattage20 W
  • ApplicationFinishing, Low Gas Supply, Painting, Space Constrained
  • Operating Pressure Differential - Maximum5 psi
  • Outlet Connection TypeNPTF
  • Valve Ways 2-Way
  • Valve Type High Flow Gas Shut Off
  • Orifice Diameter 2 3/32 in
  • Coefficient of Volume (Cv) 55
  • Operating Pressure Differential Fuel Gas - Maximum 5 psi
  • Voltage 110V AC, 120V AC
  • For Media Air, Inert Gases, Liquid Propane Gas, Natural Gas, Oxygen
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Fluid Temperature - Maximum 125 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Operation Type Direct Acting
  • Ambient Temperature - Minimum -40 Degrees F
  • Gas Capacity 2,940,500 BtuH
  • Environmental Rating Indoor, Outdoor
  • Inlet Connection Type NPTF
  • Standards CSA, FM, UL Listed
  • Overall Length 6 3/8 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • Actuator Type Double Solenoid
  • Frequency 50 Hz, 60 Hz
  • Operating Pressure Differential Fuel Gas - Minimum 0 psi
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list