!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 24V AC, DUST COLLECTOR, NBR SEAL

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 24V AC, DUST COLLECTOR, NBR SEAL

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 24V AC, DUST COLLECTOR, NBR SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 24V AC, DUST COLLECTOR, NBR SEAL

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, 24V AC, DUST COLLECTOR, NBR SEAL

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ELZ5
  • Mfr. Model # 8040G023
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This solenoid valve is for use with burners, pilot, air, inert gases, natural gas. In addition, it meets the standards for CSA and UL. It measures 4½ inch height x 2⅜ inch width x 3 5/16 inch length, is made of aluminum, with an NBR seal, a dust collector valve, and is 24V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size3/4 in
  • Body MaterialAluminum
  • Operating Pressure Differential Air/Inert Gas - Maximum2 psi
  • Voltage24V AC
  • For MediaAir, Inert Gases, Natural Gas
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum125 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Operation TypeDirect Acting
  • Gas Capacity512,000 BtuH
  • Environmental RatingIndoor, Outdoor
  • Inlet Connection TypeNPTF
  • StandardsCSA, UL Listed
  • Overall Length3 5/16 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • Mounting OrientationHorizontal, Vertical
  • Frequency50 Hz, 60 Hz
  • Valve Ways 2-Way
  • Valve Type Dust Collector
  • Orifice Diameter 3/4 in
  • Coefficient of Volume (Cv) 9.5
  • Seal Material NBR
  • Coil Enclosure General Purpose without Junction Box, Watertight
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 2 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Coil Insulation Class H
  • Electrical Connections 18 in Leads
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 2 3/8 in
  • Overall Height 4 1/2 in
  • Wattage 10.1 W
  • Application Burners, Pilot
  • Operating Pressure Differential - Maximum 2 psi
  • Outlet Connection Type NPTF
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list