SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 110V AC/120V AC, SLOW-CLOSING
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 110V AC/120V AC, SLOW-CLOSING
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solenoid valve is for use with autoclave, laundry, molding, sterilizers, hot water. In addition, it meets the standards for CSA and UL. It measures 5⅝ inch height x 3⅛-inch width x 3¾ inch length, and is made of brass, with a EPDM seal, a slow-closing valve, and is 110V AC/120V AC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Closed
Nominal Pipe Size 1 in
Body Material Brass
Operating Pressure Differential Air/Inert Gas - Maximum 150 psi
Voltage 110V AC, 120V AC
For Media Hot Water
Operating Pressure Differential Hot Water - Maximum 150 psi
Fluid Temperature - Maximum 210 Degrees F
Operating Pressure Differential Light Oil - Maximum Not Rated
Operation Type Pilot Operated
Coil Insulation Class F
Electrical Connections 1/2 in Conduit with 18 in Leads
NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Overall Width 3 1/8 in
Overall Height 5 5/8 in
Wattage 6.1 W
Application Autoclave, Laundry, Molding, Sterilizers
Operating Pressure Differential Water - Minimum 5 psi
Outlet Connection Type NPTF
Valve Ways 2-Way
Valve Type Slow-Closing
Orifice Diameter 1 in
Coefficient of Volume (Cv) 3
Seal Material EPDM
Coil Enclosure Watertight without Junction Box
Operating Pressure Differential - Minimum 5 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum Not Rated
Valve Positions 2-Position
Thread Type Pipe
Environmental Rating Corrosive, Hazardous, Indoor, Outdoor
Inlet Connection Type NPTF
Standards CSA, UL Listed
Overall Length 3 3/4 in
Includes Coil Coil Included
Includes Seal Seal Included
Operating Pressure Differential - Maximum 150 psi
Frequency 50 Hz, 60 Hz
Country of Origin Mexico
(subject to change)
Alternate Products
REDHAT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$755.63
/ each
Related Products
ASCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$927.05
/ each
ASCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$289.80
/ each