!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 110V AC/120V AC, COMPACT, PTFE SEAL

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 110V AC/120V AC, COMPACT, PTFE SEAL

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 110V AC/120V AC, COMPACT, PTFE SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 110V AC/120V AC, COMPACT, PTFE SEAL

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 110V AC/120V AC, COMPACT, PTFE SEAL

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $384.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YEJ9
  • Mfr. Model # 8263H300
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1804
  • Shipping Weight 1.45 lbs

Product Details

This solenoid valve is for use with boilers, burners, car wash equipment, compressors, dishwashing/laundry equipment, food processing, pumps, hot water, steam. In addition, it meets the standards for CSA and UL. It measures 2 31/32 inch height x 1 11/16 inch width x 1 3/16 inch length, and is made of brass, with a PTFE seal, a compact valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/4 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - MaximumNot Rated
  • Voltage110V AC, 120V AC
  • For MediaHot Water, Steam
  • Operating Pressure Differential Hot Water - Maximum210 psi
  • Operating Pressure Differential Water - MaximumNot Rated
  • Valve Positions2-Position
  • Thread TypePipe
  • Ambient Temperature - Maximum131 Degrees F
  • Environmental RatingCorrosive, Hazardous, Indoor, Outdoor
  • Inlet Connection TypeNPTF
  • StandardsCSA, UL Listed
  • Overall Length1 3/16 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • Mounting OrientationHorizontal, Vertical
  • Frequency1.2 Hz
  • Operating Pressure Differential Steam - Minimum0 psi
  • Valve Ways 2-Way
  • Valve Type Compact
  • Orifice Diameter 5/32 in
  • Coefficient of Volume (Cv) 0.52
  • Seal Material PTFE
  • Coil Enclosure Watertight without Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum 110 psi
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Operation Type Direct Acting
  • Ambient Temperature - Minimum -13 Degrees F
  • Coil Insulation Class H
  • Electrical Connections 1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 1 11/16 in
  • Overall Height 2 31/32 in
  • Wattage 10.1 W
  • Application Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
  • Operating Pressure Differential Hot Water - Minimum 0 psi
  • Outlet Connection Type NPTF
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list