!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CUTTER, 1½ IN TO 6 IN OD CUTTING CAPACITY, ONE STROKE CHAIN CUTTER, 40 IN TOOL L

PIPE CUTTER, 1½ IN TO 6 IN OD CUTTING CAPACITY, ONE STROKE CHAIN CUTTER, 40 IN TOOL L

RIDGID

PIPE CUTTER, 1½ IN TO 6 IN OD CUTTING CAPACITY, ONE STROKE CHAIN CUTTER, 40 IN TOOL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CUTTER, 1½ IN TO 6 IN OD CUTTING CAPACITY, ONE STROKE CHAIN CUTTER, 40 IN TOOL L

PIPE CUTTER, 1½ IN TO 6 IN OD CUTTING CAPACITY, ONE STROKE CHAIN CUTTER, 40 IN TOOL L

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,450.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG286
  • Mfr. Model # 59698
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 390
  • Shipping Weight 25.7 lbs

Product Details

This pipe cutter has a width of 12 inch, a height of 4 inch, and a length of 40 inch, plus it weighs 29 pounds. The aluminum handle has a knob design. It features adjusting knob, articulating outward facing hooks, set the cutter once repeated cuts. In addition, it is made of forged steel, steel. This pipe cutter is designed for: cast iron, cement, clay.

Technical Specs

  • ItemPipe Cutter
  • Material ApplicationCast Iron, Cement, Clay
  • Minimum Cutting Capacity1 1/2 in
  • Tool Length40 in
  • Body MaterialSteel
  • FeaturesAdjusting Knob, Articulating Outward Facing Hooks, Set the Cutter Once Repeated Cuts
  • Handle MaterialAluminum
  • Tool Weight29 lb
  • Product Type Soil Pipe Cutter
  • Cutting Action One Stroke Chain Cutter
  • Maximum Cutting Capacity 6 in
  • Replacement Blade Mfr. No. 33220
  • Blade Material Forged Steel
  • Handle Design Knob
  • Tool Height 4 in
  • Tool Width 12 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list