!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOFT SIDED TOOL BAG,12 IN.

SOFT SIDED TOOL BAG,12 IN.

PROTO

SOFT SIDED TOOL BAG,12 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOFT SIDED TOOL BAG,12 IN.

SOFT SIDED TOOL BAG,12 IN.

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDSTST70574
  • Mfr. Model # STST70574
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • ItemTool Bag
  • MaterialPolyester
  • Number of Bags1
  • Overall Depth5 in
  • Reinforced BottomNo
  • ShapeRectangle
  • FeaturesCovered Front Pocket for Secure Storage of Small Parts, Made of Durable 600 x 600 Denier Polyester Fabric that is Hardwearing, Multiple Internal and External Pockets for Organization, Strong and Durable
  • Interior Dimensions11.9"(d)x9.9"(h)x11.9"(L)
  • Number of Handles2
  • Number of Outside Pockets6
  • Number of Shoulder Straps0
  • Primary ApplicationGeneral Purpose
  • Total Storage Capacity600 cu in
  • Bag Style Wide-Mouth Tool Bag
  • Closure Type Zipper
  • Overall Height 9 7/8 in
  • Overall Width 12 in
  • Colour Black
  • Drain Holes No
  • Includes Laptop Pocket No
  • Machine Washable Yes
  • Number of Inside Pockets 6
  • Number of Pockets 12
  • Part of a Modular System No
  • Total Load Capacity 30 lb
  • Web Strap Yes
  • Country of Origin Burundi (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list