!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOFT SAFETY SIGN, NYLON, 31 IN X 18 IN X 18½ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WET FLOOR, PISO MOJADO

SOFT SAFETY SIGN, NYLON, 31 IN X 18 IN X 18½ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WET FLOOR, PISO MOJADO

NOVUS PRODUCTS

SOFT SAFETY SIGN, NYLON, 31 IN X 18 IN X 18½ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WET FLOOR, PISO MOJADO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOFT SAFETY SIGN, NYLON, 31 IN X 18 IN X 18½ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WET FLOOR, PISO MOJADO

SOFT SAFETY SIGN, NYLON, 31 IN X 18 IN X 18½ IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, YELLOW, WET FLOOR, PISO MOJADO

NOVUS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XMH1
  • Mfr. Model # PC131
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • ItemFloor Sign
  • Number of Printed Sides4
  • Sign HeaderCaution/Cuidado
  • Sign Legend Background ColourYellow
  • Sign Legend StyleSymbol, Text
  • Sign TopicPrevention
  • Depth18 1/2 in
  • Sign MaterialNylon
  • Protective CoatingNo Protective Coating
  • Write on SurfaceNo Write-On Surface
  • Average Outdoor Durability2 to 3 yr
  • Chemical ResistantNot Chemical Resistant
  • Graffiti ResistantNot Graffiti Resistant
  • IncludesStorage Tube
  • Product TypeFolding Safety Cone Sign
  • Floor Sign Type Folding Safety Cone
  • Printed Language English, Spanish
  • Sign Legend Wet Floor, Piso Mojado
  • Sign Legend Text Colour Yellow
  • Mirror Print Not Mirror Print
  • Height 31 in
  • Width 18 in
  • Sign Background Colour Yellow
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor Only
  • Abrasion Resistant Not Abrasion Resistant
  • Corrosion Resistant Not Corrosion Resistant
  • UV Resistant Not UV Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Sign Material Group Flexible Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list