!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SOCKET TORKS 1/4 DRV #15 CARDED

SOCKET TORKS 1/4 DRV #15 CARDED

WESTWARD

SOCKET TORKS 1/4 DRV #15 CARDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET TORKS 1/4 DRV #15 CARDED

SOCKET TORKS 1/4 DRV #15 CARDED

WESTWARD

https://catalogue.grainger.ca/?hybris=true
  • Item # WSWTS1415
  • Mfr. Model # TS1415
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs
Suggested Replacement Product
SOCKET BIT,1/4" DR,T15 TIP,TORX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.07 / EACH

EHC: EHC :

Product Details

1/4 inch drive Tork bit socket. Size T15.

Technical Specs

  • Item1/4" Drive Torxs Bit Socket
  • Tip SizeT15
  • Drive Size1/4"
  • Insert Length T15
  • Overall Length 1.25"
  • For Screw Type Torx

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list