!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET, IMPACT, HEX, THIN WALL, 12 PT, DURABLE, BLACK, 19 MM X 3/4 IN DR, CHROME MOLY ALY ST

SOCKET, IMPACT, HEX, THIN WALL, 12 PT, DURABLE, BLACK, 19 MM X 3/4 IN DR, CHROME MOLY ALY ST

SUNEX

SOCKET, IMPACT, HEX, THIN WALL, 12 PT, DURABLE, BLACK, 19 MM X 3/4 IN DR, CHROME MOLY ALY ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET, IMPACT, HEX, THIN WALL, 12 PT, DURABLE, BLACK, 19 MM X 3/4 IN DR, CHROME MOLY ALY ST

SOCKET, IMPACT, HEX, THIN WALL, 12 PT, DURABLE, BLACK, 19 MM X 3/4 IN DR, CHROME MOLY ALY ST

SUNEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUN419MZT
  • Mfr. Model # 419MZT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This 12-point hex impact socket hand tool is forged from chrome molybdenum alloy steel for strength and durability. Measuring 19 millimetres x 3/4 inches drive size, this black thin-walled socket features a radius corner design for less wear on the fastener.

Technical Specs

  • ItemImpact Socket
  • Socket Shape12-Point
  • FinishForged
  • Drive TypeHex
  • Measurement TypeMetric
  • Bolt Clearance27 mm
  • InsulatedNo
  • Non-SparkingNo
  • Overall Length52 mm
  • Socket Size 19 mm
  • Material Chrome
  • Socket Depth Deep
  • Drive Size 3/4 in
  • Impact Rated Yes
  • Standards ANSI
  • Locking No
  • Number of Points 12
  • Tether Ready No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list