!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET,TAMPER PROOF TORX,1/4 DR,T20

SOCKET,TAMPER PROOF TORX,1/4 DR,T20

SK PROFESSIONAL TOOLS

SOCKET,TAMPER PROOF TORX,1/4 DR,T20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET,TAMPER PROOF TORX,1/4 DR,T20

SOCKET,TAMPER PROOF TORX,1/4 DR,T20

SK PROFESSIONAL TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12A340
  • Mfr. Model # 42520
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemSocket Bit
  • FinishChrome
  • Measurement TypeTorx
  • Overall Length2 3/4 in
  • SeriesNot Applicable
  • Tip SizeT20
  • Includes InsulationNot Insulated
  • Drive TypeHand
  • Impact Rated StatusNot Impact Rated
  • Includes Magnetized TipMagnetized Tip Not Included
  • Drive Size 1/4 in
  • Material Alloy Steel
  • Number of Points 6
  • Replaceable Insert Capable Replaceable Insert
  • Socket Depth Standard
  • Tip Style Security Torx
  • Bit Length 69/100 in
  • For Screw Type Torx
  • Includes Locking Locking Not Included
  • Insert Length 11/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list